Torque Control Tap Collet, #3, M20 Tap Sz
- Zoro #: G0536186
- Mfr #: SES3-16.0X12.0
Lyndex-Nikken #SES3-16.0X12.0 Specifications
| |
Coolant Through: No | Size: 16mm x 12mm |
For Use With: Tap Holders | Item: Collet |
Tap Size: M20 | Collet Series: #3 |
Coolant Fed: Non-Coolant Through | Measurement System: Metric |
Standards: DIN 371, DIN 376 | Max. Body Dia.: 16.00mm |
Collet Type: TorqCon Tap | Max. Bore Dia.: 1.8900 in |
Clamping Hole Length: 1.7700 in | Face Shape: Round |
Head Dia.: 2.8300 in | Country of Origin (subject to change): Taiwan, Province of China |
Description
Collet, #3, Round, DIN 371, DIN 376