Torque Ctrl Tap Collet, #1, 3.15x2.50in
- Zoro #: G0536560
- Mfr #: SES1-3.15X2.50
Lyndex-Nikken #SES1-3.15X2.50 Specifications
| |
Item: Collet | Size: 3.150" x 2.500" |
Coolant Through: No | Tap Size: M4, M3 |
For Use With: Tap Holders | Collet Series: #1 |
Coolant Fed: Non-Coolant Through | Max. Body Dia.: 3.15mm |
Head Dia.: 1.2800 in | Standards: ISO |
Measurement System: Metric | Face Shape: Round |
Collet Type: TorqCon Tap | Clamping Hole Length: 0.98 in |
Max. Bore Dia.: 3/4 in | Country of Origin (subject to change): Taiwan, Province of China |
Description
Collet, #1, Round, ISO