Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Torque Ctrl Tap Collet, #2, CLNT, TPT10

  • Zoro #: G0534348
  • Mfr #: TPT10-024(S)
$164.80
  • Collet Series: #2
  • Coolant Through: Yes
  • Tap Size: 3/8"
See full product details
This item ships free.

Lyndex-Nikken #TPT10-024(S) Specifications

  • Zoro #: G0534348
  • Mfr #: TPT10-024(S)
Collet Series: #2 Coolant Through: Yes
Tap Size: 3/8" Item: Collet
For Use With: Tap Holders Size: 0.700" x 0.531"
Coolant Fed: Coolant Through Clamping Hole Length: 1.3400 in
Face Shape: Round Head Dia.: 1.9900 in
Measurement System: Fractional Inch Collet Type: PosiDrv Rigid Pipe Tap
Max. Body Dia.: 0.7000 in Max. Bore Dia.: 1.2200 in
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Collet, #2, Round

Reviews of Lyndex-Nikken #TPT10-024(S)