Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #1, 9/16inSz

  • Zoro #: G0534725
  • Mfr #: T05-036

$80.46

  • Size: 0.429" x 0.322"
  • Tap Size: 9/16"
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #T05-036 Specifications

  • Zoro #: G0534725
  • Mfr #: T05-036
Size: 0.429" x 0.322" Tap Size: 9/16"
Coolant Through: No Collet Series: #1
Item: Torque Control Tapping Collet For Use With: Tap Holders
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #1, Size 0.429 In. x 0.322 In., Tap Size 9/16 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #T05-036