Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Ctrl Tap Collet, #2, 5/16inSz, CLNT

  • Zoro #: G0534698
  • Mfr #: T10-020(S)

$154.62

  • Item: Torque Control Tapping Collet
  • Coolant Through: Yes
  • Size: 0.318" x 0.238"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #T10-020(S) Specifications

  • Zoro #: G0534698
  • Mfr #: T10-020(S)
Item: Torque Control Tapping Collet Coolant Through: Yes
Size: 0.318" x 0.238" Tap Size: 5/16"
For Use With: Tap Holders Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 0.318 In. x 0.238 In., Tap Size 5/16 In., Coolant Fed Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #T10-020(S)