Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, 7/16inSz

  • Zoro #: G0534661
  • Mfr #: T10-028

$116.07

  • Tap Size: 7/16"
  • For Use With: Tap Holders
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #T10-028 Specifications

  • Zoro #: G0534661
  • Mfr #: T10-028
Tap Size: 7/16" For Use With: Tap Holders
Coolant Through: No Collet Series: #2
Item: Torque Control Tapping Collet Size: 0.323" x 0.242"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 0.323 In. x 0.242 In., Tap Size 7/16 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #T10-028