Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, 3/8inSz, T10

  • Zoro #: G0534689
  • Mfr #: T10-024

$116.07

  • Tap Size: 3/8"
  • For Use With: Tap Holders
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #T10-024 Specifications

  • Zoro #: G0534689
  • Mfr #: T10-024
Tap Size: 3/8" For Use With: Tap Holders
Coolant Through: No Collet Series: #2
Size: 0.381" x 0.286" Item: Torque Control Tapping Collet
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 0.381 In. x 0.286 In., Tap Size 3/8 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #T10-024