Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Ctrl Tap Collet, #2, 13/16inSz, CLNT

  • Zoro #: G0534549
  • Mfr #: T10-052(S)

$154.62

  • For Use With: Tap Holders
  • Size: 0.652" x 0.489"
  • Tap Size: 13/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #T10-052(S) Specifications

  • Zoro #: G0534549
  • Mfr #: T10-052(S)
For Use With: Tap Holders Size: 0.652" x 0.489"
Tap Size: 13/16" Coolant Through: Yes
Item: Torque Control Tapping Collet Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 0.652 In. x 0.489 In., Tap Size 13/16 In., Coolant Fed Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #T10-052(S)