Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, 12.50x10in

  • Zoro #: G0536369
  • Mfr #: SES2-12.5X10.0
$118.47
  • Tap Size: M16
  • Size: 12.500" x 10"
  • Item: Torque Control Tapping Collet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES2-12.5X10.0 Specifications

  • Zoro #: G0536369
  • Mfr #: SES2-12.5X10.0
Tap Size: M16 Size: 12.500" x 10"
Item: Torque Control Tapping Collet Collet Series: #2
For Use With: Tap Holders Coolant Through: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 12.5mm x 10.0mm, Tap Size M16, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES2-12.5X10.0