Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, 16x12in

  • Zoro #: G0536335
  • Mfr #: SES2-16.0X12.0

$118.49

  • Size: 16" x 12"
  • Item: Torque Control Tapping Collet
  • For Use With: Tap Holders
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES2-16.0X12.0 Specifications

  • Zoro #: G0536335
  • Mfr #: SES2-16.0X12.0
Size: 16" x 12" Item: Torque Control Tapping Collet
For Use With: Tap Holders Tap Size: M20
Coolant Through: No Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 16mm x 12mm, Tap Size M20, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES2-16.0X12.0