Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, M22 Tap Sz

  • Zoro #: G0536326
  • Mfr #: SES2-17.0X13.0

$118.47

  • For Use With: Tap Holders
  • Coolant Through: No
  • Item: Torque Control Tapping Collet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES2-17.0X13.0 Specifications

  • Zoro #: G0536326
  • Mfr #: SES2-17.0X13.0
For Use With: Tap Holders Coolant Through: No
Item: Torque Control Tapping Collet Size: 17mm x 13mm
Tap Size: M22 Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 17mm x 13mm, Tap Size M22, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES2-17.0X13.0