Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, M7, M8Sz

  • Zoro #: G0536271
  • Mfr #: SES2-6.2X5.0

$118.47

  • Size: 6.2mm x 5mm
  • Item: Torque Control Tapping Collet
  • For Use With: Tap Holders
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES2-6.2X5.0 Specifications

  • Zoro #: G0536271
  • Mfr #: SES2-6.2X5.0
Size: 6.2mm x 5mm Item: Torque Control Tapping Collet
For Use With: Tap Holders Coolant Through: No
Tap Size: M7, M8 Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 6.2mm x 5mm, Tap Size M7, M8, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES2-6.2X5.0