Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, 8.50x6.50in

  • Zoro #: G0536247
  • Mfr #: SES2-8.5X6.5

$118.49

  • For Use With: Tap Holders
  • Item: Torque Control Tapping Collet
  • Tap Size: M12
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES2-8.5X6.5 Specifications

  • Zoro #: G0536247
  • Mfr #: SES2-8.5X6.5
For Use With: Tap Holders Item: Torque Control Tapping Collet
Tap Size: M12 Collet Series: #2
Coolant Through: No Size: 8.500" x 6.500"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 8.5mm x 6.5mm, Tap Size M12, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES2-8.5X6.5