Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, 9x7in

  • Zoro #: G0536238
  • Mfr #: SES2-9.0X7.0
$118.49
  • Item: Torque Control Tapping Collet
  • For Use With: Tap Holders
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES2-9.0X7.0 Specifications

  • Zoro #: G0536238
  • Mfr #: SES2-9.0X7.0
Item: Torque Control Tapping Collet For Use With: Tap Holders
Coolant Through: No Tap Size: M12
Size: 9" x 7" Collet Series: #2
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 9mm x 7mm, Tap Size M12, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES2-9.0X7.0