Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #2, M18 Tap Sz

  • Zoro #: G0536350
  • Mfr #: SES2-14.0X11.0(JIS)

$118.47

  • Item: Torque Control Tapping Collet
  • Tap Size: M18
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES2-14.0X11.0(JIS) Specifications

  • Zoro #: G0536350
  • Mfr #: SES2-14.0X11.0(JIS)
Item: Torque Control Tapping Collet Tap Size: M18
Coolant Through: No Collet Series: #2
Size: 14mm x 11.0(JIS)mm For Use With: Tap Holders
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #2, Size 14mm x 11.0(JIS)mm, Tap Size M18, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES2-14.0X11.0(JIS)