Lyndex-Nikken
Torque Ctrl Tap Collet, #3, 1in Tp Sz, CLNT
Mfr # T15-064(S)
Zoro # G0534479
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series #3
- For Use With Tap Holders
- Tap Size 1"
- Coolant Through Yes
- Coolant Fed Coolant Through
Explore More Products
- LYNDEX-NIKKEN Collet, ER32, 3/4in E32-048
- LYNDEX-NIKKEN Coolant Collet, ER32, 31/64in E32-031(C)
- LYNDEX-NIKKEN Step Collet, 5C, 2in 550-002
- LYNDEX-NIKKEN Collet, R8, 17mm 820-017
- LYNDEX-NIKKEN Collet, R8, 3/8in 800-024
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in 164-020
- LYNDEX-NIKKEN Coolant Collet, ER32, 11/16in E32-044(C)
- LYNDEX-NIKKEN Straight Collet, KM1.1/4, 25mm KM1.1/4-25
- LYNDEX-NIKKEN Coolant Collet, ER25, 29/64in E25-029(C)
- WEATHERHEAD Braided Collet, 1555754 ET425DC-10Z
- LYNDEX-NIKKEN Collet, R8, 1/2in 800-032
- Lyndex-Nikken Collets, Chucks & Accessories