Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #3, 1-1/8inSz

  • Zoro #: G0534460
  • Mfr #: T15-072

$241.01

  • Coolant Through: No
  • Tap Size: 1-1/8"
  • Item: Torque Control Tapping Collet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #T15-072 Specifications

  • Zoro #: G0534460
  • Mfr #: T15-072
Coolant Through: No Tap Size: 1-1/8"
Item: Torque Control Tapping Collet For Use With: Tap Holders
Size: 0.896" x 0.672" Collet Series: #3
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #3, Size 0.896 In. x 0.672 In., Tap Size 1-1/8 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #T15-072