Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #3, 3/4inSz

  • Zoro #: G0534311
  • Mfr #: TPT15-048

$241.01

  • Tap Size: 3/4"
  • Size: 0.906" x 0.679"
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #TPT15-048 Specifications

  • Zoro #: G0534311
  • Mfr #: TPT15-048
Tap Size: 3/4" Size: 0.906" x 0.679"
Coolant Through: No For Use With: Tap Holders
Item: Torque Control Tapping Collet Collet Series: #3
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #3, Size 0.906 In. x 0.679 In., Tap Size 3/4 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #TPT15-048