Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Ctrl Tap Collet, #3, 1-3/8inSz, CLNT

  • Zoro #: G0534418
  • Mfr #: T15-088(S)

$372.48

  • Size: 1.108" x 0.831"
  • Coolant Through: Yes
  • Item: Torque Control Tapping Collet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #T15-088(S) Specifications

  • Zoro #: G0534418
  • Mfr #: T15-088(S)
Size: 1.108" x 0.831" Coolant Through: Yes
Item: Torque Control Tapping Collet For Use With: Tap Holders
Tap Size: 1-3/8" Collet Series: #3
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #3, Size 1.108 In. x 0.831 In., Tap Size 1-3/8 In., Coolant Fed Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #T15-088(S)