Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #3, M27, M30Sz

  • Zoro #: G0536140
  • Mfr #: SES3-20.0X16.0

$248.99

  • Size: 20mm x 16mm
  • For Use With: Tap Holders
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES3-20.0X16.0 Specifications

  • Zoro #: G0536140
  • Mfr #: SES3-20.0X16.0
Size: 20mm x 16mm For Use With: Tap Holders
Coolant Through: No Collet Series: #3
Item: Torque Control Tapping Collet Tap Size: M27, M30
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #3, Size 20mm x 16mm, Tap Size M27, M30, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES3-20.0X16.0