Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Control Tap Collet, #3, M8, M10Sz

  • Zoro #: G0536107
  • Mfr #: SES3-8.0X6.2

$248.99

  • For Use With: Tap Holders
  • Coolant Through: No
  • Size: 8mm x 6.2mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SES3-8.0X6.2 Specifications

  • Zoro #: G0536107
  • Mfr #: SES3-8.0X6.2
For Use With: Tap Holders Coolant Through: No
Size: 8mm x 6.2mm Item: Torque Control Tapping Collet
Tap Size: M8, M10 Collet Series: #3
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Control Tapping Collet, Collet Series #3, Size 8mm x 6.2mm, Tap Size M8, M10, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Reviews of Lyndex-Nikken #SES3-8.0X6.2