Shop Alternate Products
This Product is Discontinued
Lynktec
Stylus Pen, Universal Fiber Tip, Black (Discontinued)
Mfr # LTTG-0005PBS
Zoro # G9509394
This Product is Discontinued
Key Features
- Length 4 45/64 in
- Touchscreen Compatibility Universal
- Tip Size 5 mm
- Barrel Material Brass
- Barrel Color Black/Silver