Lyon
14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary
- Zoro #: G3334436
- Mfr #: DD1115
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 14 ga.
$1,122.99
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Subtotal: $1,122.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LYON Storage Cabinet, 48 in W, 78 in H DD1280
- LYON Storage Cabinet, 36 in W, 78 in H DD1289
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary DD1120
- LYON Storage Cabinet, 48 in W, 78 in H DD1281
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary DD1145
- LYON Storage Cabinet, 48 in W, 78 in H DD1233SU
- LYON Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H DDS6845301011I
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx24"Dx72"H, Gray GM6SC6472-4HG
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H 1442LGY
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x18x78, Tan 603599TN
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary HDC-247278-4S95
- Lyon Industrial Storage Cabinets