Lyon
14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary
- Zoro #: G3443216
- Mfr #: DD1145
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 60 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 14 ga.
$1,674.88
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $1,674.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lyon
- MFR #DD1145
- Zoro #G3443216
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 82 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 60 in |
Height | 82 in |
Overall WxDxH | 60 in x 24 in x 82 in |
Leg Height | 4 in |
Height of Cabinet | 82 in |
Overall Depth | 24 in |
Overall WxD | 60 in x 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 60 in |
Details
Cabinet Style | Shelving |
Duty Rating | Extra-Heavy Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Gray |
Gauge | 14 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 82 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Reviews of Lyon #DD1145
Explore more
- LYON 14 ga. ga. Steel Storage Cabinet, 24 in W, 78 in H, Stationary DD1130
- LYON Storage Cabinet, 36 in W, 78 in H DD1285
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary DD1149
- LYON Storage Cabinet, 48 in W, 78 in H DD1232
- LYON Storage Cabinet, 36 in W, 78 in H DD1291
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1115
- LYON Storage Cabinet, 36 in W, 78 in H DD1286
- LYON Storage Cabinet, 48 in W, 78 in H DD1232SU
- LYON Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H DDS6845301011I
- TENNSCO 24 ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H CVD1471 BLACK
- Lyon Industrial Storage Cabinets