Lyon

Antimicrobial Wardrobe Locker, 15 in W, 18 in D, 82 in H, (1) Tier, (1) Wide, Light Gray

Lyon Antimicrobial Wardrobe Locker,  15 in W,  18 in D,  82 in H,  (1) Tier,  (1) Wide,  Light Gray UGRNS5062HSU
Hover or click to zoom Tap to zoom
Key Features
  • Item: Antimicrobial Wardrobe Locker
  • Locker Configuration: (1) Tier, (1) Wide
  • Overall Width: 15 in
  • Overall Depth: 18 in
  • Overall Height: 82 in
  • Opening Width: 15 in
  • Opening Depth: 18 in
  • Opening Height: 72 in
See full product details
$554.02

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lyon #UGRNS5062HSU Specifications

  • Item: Antimicrobial Wardrobe Locker
  • Locker Configuration: (1) Tier, (1) Wide
  • Overall Width: 15 in
  • Overall Depth: 18 in
  • Overall Height: 82 in
  • Opening Width: 15 in
  • Opening Depth: 18 in
  • Opening Height: 72 in
  • Color: Light Gray
  • Item - Wardrobe Lockers: Antimicrobial Wardrobe Locker
  • Number of Openings: 1
  • Legs Included: No
  • Hooks per Opening: (1) Two Prong Ceiling Hook and (3) One Prong Hooks
  • Tier: One
  • Assembled/Unassembled: Assembled
  • Material: Cold rolled steel
  • Locker Door Type: Solid
  • Locker Configurations: (1) Wide, (1) Tier
  • Handle Type: Recessed
  • Locker Material: Steel
  • Locker Handle Type: Recessed Lift
  • Locker Color Family: Grays
  • Locker Lock Type: Accommodates Built-In Lock or Padlock
  • Finish: Powder Coated
  • Includes: Hat shelf
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Door Type: Solid
  • Lock Type: Padlock Hasp
  • Method of Construction: Welded
  • Panel Material Thickness: 24 ga
  • Locker Finish: Antimicrobial Powder Coated
  • Overall WxD: 15 in x 18 in
  • Door Material Thickness: 16 ga
  • Assembled: Assembled
  • Number of Tiers: 1
  • Number of Shelves per Opening: 1
  • Color Family: Gray
  • Includes Number Plates: Yes
  • Frame Assembled: Assembled
  • Number included: Assembled Yes
  • Opening WxH: 15 in x 72 in
  • Opening WxDxH: 15 in x 18 in x 72 in
  • Includes Locks: No
  • Audit Trail Storage: None
  • Antimicrobial: Yes
  • Locker Color: Medium Gray
  • Number of Units Wide: 1
  • Overall WxDxH: 15 in x 18 in x 82 in
  • Number Plate Included: Yes
  • Includes Hanging Rod: Yes
  • Country of Origin (subject to change): United States

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 82 in, Overall Width 15 in, Antimicrobial Yes, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Antimicrobial Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 15 in

Reviews of Lyon #UGRNS5062HSU

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.