- Home
- /
- Storage & Workspace
- /
- Lockers
- /
- Wardrobe Lockers
- /
- Antimicrobial Wardrobe Locker, 36 in W, 12 in D, 80 in H, (2) Tier, (3) Wide, Light Gray
Shop Alternate Products
This Product is Discontinued
Lyon
Antimicrobial Wardrobe Locker, 36 in W, 12 in D, 80 in H, (2) Tier, (3) Wide, Light Gray (Discontinued)
Mfr # UGRNS52023HSU
Zoro # G3333550
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 80 in
- Opening Width 12 in
Customers Also Purchased
- Brand Lyon
-
MFR #
UGRNS52023HSU
-
Zoro #
G3333550
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 80 in |
Opening Width | 12 in |
Opening Depth | 12 in |
Opening Height | 36 in |
Overall WxDxH | 36 in x 12 in x 80 in |
Overall WxD | 36 in x 12 in |
Opening WxDxH | 12 in x 12 in x 36 in |
Opening WxH | 12 in x 36 in |
Details
Item | Antimicrobial Wardrobe Locker |
Locker Configuration | (2) Tier, (3) Wide |
Color | Light Gray |
Item - Wardrobe Lockers | Antimicrobial Wardrobe Locker |
Number of Openings | 6 |
Legs Included | No |
Includes | Hat shelf |
Locker Material | Steel |
Locker Lock Type | Accommodates Built-In Lock or Padlock |
Green Certification or Other Recognition | GREENGUARD Gold |
Handle Type | Recessed Lift |
Finish | Powder Coated |
Locker Color Family | Grays |
Material | Cold rolled steel |
Locker Door Type | Solid |
Locker Handle Type | Recessed Lift |
Locker Configurations | (3) Wide, (2) Tier |
Tier | Two |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Hooks per Opening | (1) Two Prong Ceiling Hook and (3) One Prong Hooks |
Assembled/Unassembled | Assembled |
Hook Type | (1) Double Prong, (3) Single Prong |
Door Type | Solid |
Lock Type | Padlock Hasp |
Frame Material Thickness | 16 ga |
Locker Color | Light Gray |
Number included | Assembled Yes |
Audit Trail Storage | None |
Includes Number Plates | Yes |
Number of Units Wide | 3 |
Locker Finish | Powder Coated |
Frame Assembled | Assembled |
Number of Lockers | 6 |
Number Plate Included | Yes |
Assembled | Assembled |
Number of Tiers | 2 |
Color Family | Gray |
Description
Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 80 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 12 in, Opening Height 36 in, Opening Width 12 in