Lyon
Antimicrobial Wardrobe Locker, 36 in W, 18 in D, 82 in H, (2) Tier, (3) Wide, Light Gray
- Zoro #: G3333526
- Mfr #: UGRNS52223HSU
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Antimicrobial Wardrobe Locker
- Locker Configuration: (2) Tier, (3) Wide
- Overall Width: 36 in
- Overall Depth: 18 in
- Overall Height: 82 in
- Opening Width: 12 in
- Opening Depth: 18 in
- Opening Height: 36 in
$1,340.74
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Ships from United States
Subtotal: $1,340.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyon #UGRNS52223HSU Specifications
- Zoro #: G3333526
- Mfr #: UGRNS52223HSU
- Item: Antimicrobial Wardrobe Locker
- Locker Configuration: (2) Tier, (3) Wide
- Overall Width: 36 in
- Overall Depth: 18 in
- Overall Height: 82 in
- Opening Width: 12 in
- Opening Depth: 18 in
- Opening Height: 36 in
- Color: Light Gray
- Item - Wardrobe Lockers: Antimicrobial Wardrobe Locker
- Number of Openings: 6
- Legs Included: No
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Tier: Two
- Locker Color Family: Grays
- Hooks per Opening: (1) Two Prong Ceiling Hook and (3) One Prong Hooks
- Locker Material: Steel
- Locker Configurations: (3) Wide, (2) Tier
- Material: Cold rolled steel
- Assembled/Unassembled: Assembled
- Handle Type: Recessed
- Green Certification or Other Recognition: GREENGUARD Gold
- Finish: Powder Coated
- Locker Handle Type: Recessed Lift
- Locker Door Type: Solid
- Locker Lock Type: Accommodates Built-In Lock or Padlock
- Door Type: Solid
- Lock Type: Padlock Hasp
- Locker Color: Light Gray
- Opening WxDxH: 12 in x 18 in x 36 in
- Number of Units Wide: 3
- Overall WxDxH: 36 in x 18 in x 82 in
- Number of Lockers: 6
- Assembled: Assembled
- Frame Material Thickness: 16 ga
- Color Family: Gray
- Locker Finish: Powder Coated
- Includes Number Plates: Yes
- Overall WxD: 36 in x 18 in
- Opening WxH: 12 in x 36 in
- Number of Tiers: 2
- Frame Assembled: Assembled
- Number included: Assembled Yes
- Audit Trail Storage: None
- Number Plate Included: Yes
- Country of Origin (subject to change): United States
Description
Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 82 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 18 in, Opening Height 36 in, Opening Width 12 in
Reviews of Lyon #UGRNS52223HSU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYON Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Putty PP5112
- LYON Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dove Gray DD51123
- LYON Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dove Gray DD50023SU
- LYON Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray DD5042
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Putty PP52223
- LYON Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (2) Openings, Putty PP5242
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray DTS-151836-1MG
- ADIROFFICE 24" H x 15" W Steel Single Tier Locker ADI629-02-PUR
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 82 in H, (1) Wide, (2) Openings, Dark Gray URB1228-2ASB-HG
- BRADLEY Wardrobe Z Locker, 15 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Beige LK151572ZHV-202
- LYON Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray DD5202SU
- Lyon Wardrobe Lockers