Lyon
Box Locker, (1) Tier, (4) Wide, Steel, Beige, Powder Coated Finish, 45 in W, 18 in D, 78 in H
- Zoro #: G3125948
- Mfr #: PP5991CRPC
Hover or click to zoom Tap to zoom
Key Features
- Item: Box Locker
- Overall Width: 45 in
- Overall Depth: 18 in
- Overall Height: 78 in
- Opening Width: 12 in
- Opening Depth: 18 in
- Opening Height: 13 1/2 in
- Locker Configuration: (1) Tier, (4) Wide
$427.61
Subtotal: $427.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lyon
- MFR #PP5991CRPC
- Zoro #G3125948
- Country of OriginUnited States
- Category Box Lockers
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 12 in |
Opening Depth | 18 in |
Opening Height | 13 1/2 in |
Details
Item | Box Locker |
Locker Configuration | (1) Tier, (4) Wide |
Number of Openings | 4 |
Assembled/Unassembled | Unassembled |
Locker Material | Steel |
Legs Included | Yes |
Locker Door Type | Clearview |
Locker Handle Type | Pull |
Locker Lock Type | Padlock Hasp |
Locker Color Family | Beiges/Whites |
Color | Beige |
Finish | Powder Coated |
Item - Box Lockers | Box Locker |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Overall WxD | 45 in x 18 in |
Includes Locks | Yes |
Number of Lockers | 4 |
Assembled | Unassembled |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 4, Door Type Clearview, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 18 in, Opening Height 13 1/2 in, Opening Width 12 in
Reviews of Lyon #PP5991CRPC
Explore more
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Dove Gray DD5991CRSU
- LYON Box Locker, 36 in W, 12 in D, 54 in H, (3) Wide, (12) Openings, Dove Gray DD53523SU
- LYON Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dove Gray DD5362
- LYON Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dove Gray DD53323
- LYON Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Putty PP5362
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 18 in D, 78 in H PP53623PCSU
- LYON Box Locker, (1) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 12 in W, 12 in D, 78 in H PP5332PC
- LYON Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dove Gray DD5332
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Tan U1288-6A-PT
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Tan USVP1288-4PT
- Lyon Box Lockers