Lyon

Box Locker, (1) Tier, (4) Wide, Steel, Beige, Powder Coated Finish, 45 in W, 18 in D, 78 in H

Lyon Box Locker,  (1) Tier,  (4) Wide,  Steel,  Beige,  Powder Coated Finish,  45 in W,  18 in D,  78 in H PP5991CRPCSU
Hover or click to zoom Tap to zoom
  • Item: Box Locker
  • Overall Width: 45 in
  • Overall Depth: 18 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 18 in
  • Opening Height: 13 1/2 in
  • Locker Configuration: (1) Tier, (4) Wide
See full product details
$513.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Subtotal: $513.99

Lyon #PP5991CRPCSU Specifications

  • Item: Box Locker
  • Overall Width: 45 in
  • Overall Depth: 18 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 18 in
  • Opening Height: 13 1/2 in
  • Locker Configuration: (1) Tier, (4) Wide
  • Number of Openings: 4
  • Assembled/Unassembled: Assembled
  • Locker Material: Steel
  • Legs Included: Yes
  • Locker Door Type: Clearview
  • Locker Handle Type: Pull
  • Locker Lock Type: Padlock Hasp
  • Locker Color Family: Beiges/Whites
  • Color: Beige
  • Finish: Powder Coated
  • Item - Box Lockers: Box Locker
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • NumberPlates: Assembled
  • Number of Tiers: 1
  • Number of Units Wide: 4
  • Number Plates Included: No
  • Includes Locks: Yes
  • Assembled: Assembled
  • Overall WxDxH: 45 in x 18 in x 78 in
  • Number of Lockers: 4
  • Overall WxD: 45 in x 18 in
  • Frame Assembled: Assembled
  • Opening WxH: 12 in x 13 1/2 in
  • Audit Trail Storage: None
  • Color Family: Tan
  • Handle Type: Pull
  • Door Type: Clearview
  • Locker Color: Tan
  • Locker Finish: Powder Coated
  • Lock Type: Padlock Hasp
  • Country of Origin (subject to change): United States

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 4, Door Type Clearview, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 18 in, Opening Height 13 1/2 in, Opening Width 12 in

Reviews of Lyon #PP5991CRPCSU

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.