Lyon
Box Locker, (1) Tier, (4) Wide, Steel, Gray, Powder Coated Finish, 45 in W, 18 in D, 78 in H
- Zoro #: G3124776
- Mfr #: DD5991CRPCSU
Hover or click to zoom Tap to zoom
Key Features
- Item: Box Locker
- Overall Width: 45 in
- Overall Depth: 18 in
- Overall Height: 78 in
- Opening Width: 12 in
- Opening Depth: 18 in
- Opening Height: 13 1/2 in
- Locker Configuration: (1) Tier, (4) Wide
$474.97
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $474.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LYON Box Locker, 12 in W, 12 in D, 54 in H, (1) Wide, (4) Openings, Putty PP5352SU
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty PP5991CR
- LYON Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dove Gray DD5332SU
- LYON Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Putty PP5332
- LYON Box Locker, 36 in W, 12 in D, 54 in H, (3) Wide, (12) Openings, Putty PP53523SU
- LYON Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Putty PP5362
- LYON Box Locker, (1) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 12 in W, 18 in D, 78 in H DD5362PCSU
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 18 in D, 78 in H PP53623PCSU
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H DD53623PCSU
- HALLOWELL Box Locker, 36 in W, 18 in D, 84 in H, (3) Wide, (18) Openings, Dark Gray URB3288-6ASB-HG
- HALLOWELL Box Locker, 18 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Light Gray UELBP1888-4A-PL
- Lyon Box Lockers