Lyon

Box Locker, (1) Wide, (6) Tier, Steel, Black, Powder Coated Finish, 12 in W, 12 in D, 78 in H

Lyon Box Locker,  (1) Wide,  (6) Tier,  Steel,  Black,  Powder Coated Finish,  12 in W,  12 in D,  78 in H KKC5332PCSU
Hover or click to zoom Tap to zoom
  • Item: Box Locker
  • Overall Width: 12 in
  • Overall Depth: 12 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 12 in
  • Opening Height: 12 in
  • Locker Configuration: (1) Wide, (6) Tier
See full product details
$401.16
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Subtotal: $401.16

Lyon #KKC5332PCSU Specifications

  • Item: Box Locker
  • Overall Width: 12 in
  • Overall Depth: 12 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 12 in
  • Opening Height: 12 in
  • Locker Configuration: (1) Wide, (6) Tier
  • Number of Openings: 6
  • Assembled/Unassembled: Assembled
  • Locker Material: Steel
  • Locker Door Type: Clearview
  • Legs Included: Yes
  • Locker Handle Type: Pull
  • Locker Lock Type: Padlock Hasp
  • Locker Color Family: Blacks
  • Color: Black
  • Finish: Powder Coated
  • Item - Box Lockers: Box Locker
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Locker Color: Black
  • Assembled: Assembled
  • Number of Tiers: 6
  • Frame Assembled: Assembled
  • Number of Lockers: 6
  • Number of Units Wide: 1
  • Audit Trail Storage: None
  • Handle Type: Pull
  • Lock Type: Padlock Hasp
  • Opening WxH: 12 in x 12 in
  • Overall WxDxH: 12 in x 12 in x 78 in
  • NumberPlates: Assembled
  • Door Type: Clearview
  • Color Family: Black
  • Number Plates Included: No
  • Overall WxD: 12 in x 12 in
  • Country of Origin (subject to change): United States

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Material Steel, Number of Lockers 6, Opening Depth 12 in, Opening Height 12 in, Opening Width 12 in

Reviews of Lyon #KKC5332PCSU