Lyon

Box Locker, (1) Wide, (6) Tier, Steel, Blue, Powder Coated Finish, 12 in W, 12 in D, 78 in H (Discontinued)

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Box Locker
  • Overall Width: 12 in
  • Overall Depth: 12 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 12 in
  • Opening Height: 12 in
  • Locker Configuration: (1) Wide, (6) Tier
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Lyon #X6C5332PC Specifications

  • Item: Box Locker
  • Overall Width: 12 in
  • Overall Depth: 12 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 12 in
  • Opening Height: 12 in
  • Locker Configuration: (1) Wide, (6) Tier
  • Number of Openings: 6
  • Assembled/Unassembled: Unassembled
  • Locker Material: Steel
  • Legs Included: Yes
  • Locker Door Type: Clearview
  • Locker Handle Type: Pull
  • Locker Lock Type: Padlock Hasp
  • Locker Color Family: Blues/Purples
  • Color: Blue
  • Finish: Powder Coated
  • Item - Box Lockers: Box Locker
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Lock Type: Padlock Hasp
  • Overall WxDxH: 12 in x 12 in x 78 in
  • Number of Lockers: 6
  • Handle Type: Pull
  • Number of Units Wide: 1
  • Audit Trail Storage: None
  • Color Family: Blue
  • Number of Tiers: 6
  • Locker Color: Blue
  • Number Plates Included: No
  • NumberPlates: Unassembled
  • Frame Assembled: Unassembled
  • Door Type: Clearview
  • Overall WxD: 12 in x 12 in
  • Assembled: Unassembled
  • Opening WxH: 12 in x 12 in
  • Country of Origin (subject to change): United States

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Material Steel, Number of Lockers 6, Opening Depth 12 in, Opening Height 12 in, Opening Width 12 in

Reviews of Lyon #X6C5332PC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more