Shop Alternate Products
This Product is Discontinued
Lyon
Box Locker, (1) Wide, (6) Tier, Steel, Blue, Powder Coated Finish, 12 in W, 18 in D, 78 in H (Discontinued)
Mfr # X6C5362PCSU
Zoro # G3127880
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 in
- Opening Depth 18 in