Shop Alternate Products
This Product is Discontinued
Lyon
Box Locker, (3) Wide, (6) Tier, Steel, Black, Powder Coated Finish, 36 in W, 12 in D, 78 in H (Discontinued)
Mfr # KKC53323PCSU
Zoro # G3126246
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 78 in
- Opening Width 12 in
- Opening Depth 12 in