customer-service Help
Lyon

Box Locker, (3) Wide, (6) Tier, Steel, Blue, Powder Coated Finish, 36 in W, 18 in D, 78 in H

Lyon Box Locker,  (3) Wide,  (6) Tier,  Steel,  Blue,  Powder Coated Finish,  36 in W,  18 in D,  78 in H X6C53623PC
Tap to zoom
Hover or click to zoom
$885.29
  • Locker Material: Steel
  • Locker Lock Type: Padlock Hasp
  • Item - Box Lockers: Box Locker
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $885.29

Lyon #X6C53623PC Specifications

  • Locker Material: Steel
  • Locker Lock Type: Padlock Hasp
  • Item - Box Lockers: Box Locker
  • Locker Configuration: (3) Wide, (6) Tier
  • Number of Openings: 18
  • Locker Handle Type: Pull
  • Item: Box Locker
  • Overall Depth: 18 in
  • Opening Height: 12 in
  • Overall Width: 36 in
  • Color: Blue
  • Locker Door Type: Clearview
  • Opening Width: 12 in
  • Locker Color Family: Blues/Purples
  • Legs Included: Yes
  • Finish: Powder Coated
  • Assembled/Unassembled: Unassembled
  • Overall Height: 78 in
  • Opening Depth: 18 in
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Color Family: Blue
  • Number of Units Wide: 3
  • Assembled: Unassembled
  • Overall WxDxH: 36 in x 18 in x 78 in
  • Number of Lockers: 18
  • Locker Color: Blue
  • NumberPlates: Unassembled
  • Door Type: Clearview
  • Audit Trail Storage: None
  • Overall WxD: 36 in x 18 in
  • Number of Tiers: 6
  • Handle Type: Pull
  • Opening WxH: 12 in x 12 in
  • Frame Assembled: Unassembled
  • Lock Type: Padlock Hasp
  • Number Plates Included: No
  • Country of Origin (subject to change): United States

Description

Box Locker, Locker Door Type Clearview, Unassembled, Locker Configuration (3) Wide, (6) Tier, Number of Openings 18, 12 in Opening Width, Opening Depth 18 in, Opening Height 12 in, Overall Width 36 in, Overall Depth 18 in, Overall Height 78 in, Color Blue, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Padlock Hasp

Reviews of Lyon #X6C53623PC