Lyon

Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H

Lyon Box Locker,  (3) Wide,  (6) Tier,  Steel,  Gray,  Powder Coated Finish,  36 in W,  12 in D,  78 in H 7GC53323PC
Hover or click to zoom Tap to zoom
Key Features
  • Item: Box Locker
  • Overall Width: 36 in
  • Overall Depth: 12 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 12 in
  • Opening Height: 12 in
  • Locker Configuration: (3) Wide, (6) Tier
See full product details
$810.09
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lyon #7GC53323PC Specifications

  • Item: Box Locker
  • Overall Width: 36 in
  • Overall Depth: 12 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 12 in
  • Opening Height: 12 in
  • Locker Configuration: (3) Wide, (6) Tier
  • Number of Openings: 18
  • Assembled/Unassembled: Unassembled
  • Locker Material: Steel
  • Locker Door Type: Clearview
  • Legs Included: Yes
  • Locker Handle Type: Pull
  • Locker Lock Type: Padlock Hasp
  • Locker Color Family: Grays
  • Color: Gray
  • Finish: Powder Coated
  • Item - Box Lockers: Box Locker
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Overall WxDxH: 36 in x 12 in x 78 in
  • Opening WxH: 12 in x 12 in
  • Number of Lockers: 18
  • Frame Assembled: Unassembled
  • Locker Color: Gray
  • Number of Units Wide: 3
  • Door Type: Clearview
  • Number of Tiers: 6
  • Number Plates Included: No
  • Overall WxD: 36 in x 12 in
  • Color Family: Gray
  • Audit Trail Storage: None
  • NumberPlates: Unassembled
  • Lock Type: Padlock Hasp
  • Handle Type: Pull
  • Assembled: Unassembled
  • Country of Origin (subject to change): United States

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Clearview, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 12 in, Opening Height 12 in, Opening Width 12 in

Reviews of Lyon #7GC53323PC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.