Lyon

Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H

Lyon Box Locker,  (3) Wide,  (6) Tier,  Steel,  Gray,  Powder Coated Finish,  36 in W,  18 in D,  78 in H 7GC53623PC
Hover or click to zoom Tap to zoom
$885.29
  • Item: Box Locker
  • Overall Width: 36 in
  • Overall Depth: 18 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 18 in
  • Opening Height: 12 in
  • Locker Configuration: (3) Wide, (6) Tier
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $885.29

Lyon #7GC53623PC Specifications

  • Item: Box Locker
  • Overall Width: 36 in
  • Overall Depth: 18 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 18 in
  • Opening Height: 12 in
  • Locker Configuration: (3) Wide, (6) Tier
  • Number of Openings: 18
  • Assembled/Unassembled: Unassembled
  • Locker Material: Steel
  • Locker Door Type: Clearview
  • Legs Included: Yes
  • Locker Handle Type: Pull
  • Locker Lock Type: Padlock Hasp
  • Locker Color Family: Grays
  • Color: Gray
  • Finish: Powder Coated
  • Item - Box Lockers: Box Locker
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Overall WxDxH: 36 in x 18 in x 78 in
  • Color Family: Gray
  • NumberPlates: Unassembled
  • Opening WxH: 12 in x 12 in
  • Frame Assembled: Unassembled
  • Door Type: Clearview
  • Locker Color: Gray
  • Handle Type: Pull
  • Number of Tiers: 6
  • Number Plates Included: No
  • Overall WxD: 36 in x 18 in
  • Lock Type: Padlock Hasp
  • Audit Trail Storage: None
  • Number of Units Wide: 3
  • Number of Lockers: 18
  • Assembled: Unassembled
  • Country of Origin (subject to change): United States

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Clearview, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 18 in, Opening Height 12 in, Opening Width 12 in

Reviews of Lyon #7GC53623PC