Lyon

Box Locker, (3) Wide, (6) Tier, Steel, Red, Powder Coated Finish, 36 in W, 12 in D, 78 in H

Lyon Box Locker,  (3) Wide,  (6) Tier,  Steel,  Red,  Powder Coated Finish,  36 in W,  12 in D,  78 in H YFC53323PC
Hover or click to zoom Tap to zoom
  • Item: Box Locker
  • Overall Width: 36 in
  • Overall Depth: 12 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 12 in
  • Opening Height: 12 in
  • Locker Configuration: (3) Wide, (6) Tier
See full product details
$810.09
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Subtotal: $810.09

Lyon #YFC53323PC Specifications

  • Item: Box Locker
  • Overall Width: 36 in
  • Overall Depth: 12 in
  • Overall Height: 78 in
  • Opening Width: 12 in
  • Opening Depth: 12 in
  • Opening Height: 12 in
  • Locker Configuration: (3) Wide, (6) Tier
  • Number of Openings: 18
  • Assembled/Unassembled: Unassembled
  • Locker Material: Steel
  • Legs Included: Yes
  • Locker Door Type: Clearview
  • Locker Handle Type: Pull
  • Locker Lock Type: Padlock Hasp
  • Locker Color Family: Reds/Browns
  • Color: Red
  • Finish: Powder Coated
  • Item - Box Lockers: Box Locker
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Number of Lockers: 18
  • Overall WxDxH: 36 in x 12 in x 78 in
  • Handle Type: Pull
  • Color Family: Red
  • Assembled: Unassembled
  • Door Type: Clearview
  • Frame Assembled: Unassembled
  • Number of Units Wide: 3
  • Opening WxH: 12 in x 12 in
  • Number of Tiers: 6
  • Audit Trail Storage: None
  • Overall WxD: 36 in x 12 in
  • Number Plates Included: No
  • Locker Color: Red
  • NumberPlates: Unassembled
  • Lock Type: Padlock Hasp
  • Country of Origin (subject to change): United States

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Clearview, Locker Color Red, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 12 in, Opening Height 12 in, Opening Width 12 in

Reviews of Lyon #YFC53323PC