20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Task Chair Polyurethane, Overall Height 16-1/4", Black

LYON| Zoro #: G0788916| Mfr #: NF2024N

$390.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788916 Mfr #: NF2024N
Seat Material: PolyurethaneStandards: ANSI/BIFMA
Seat Depth: 16-1/2"Features: -1
Back Height: 16"Back Width: 16-1/4"
Number of Glides: 5Item: Task Chair
Weight Capacity: 300 lb.Back Tilt Backward: None
Back Tilt Forward: NoneAssembled: No
Seat Height Range: 17" to 35"Color: black
Seat Width: 16-1/4"Cushion: Polyurethane
Base: SteelNumber of Casters: 0
Country of Origin (subject to change): United States

Product Description

Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 16-1/2 In., Seat Height Range 17 In. to 35 In., Back Tilt Forward No, Back Tilt Backward No, Back Height 16 In., Seat Width 16-1/4 In., Seat Material Polyurethane, Cushion Polyurethane, Base Steel, Number of Glides 5, Features 25 In. Five Leg Base with Two Level Foot Rest, 300 lb capacity, Unassembled, Includes Seat and Base, Back, Standards ANSI/BIFMA

Product Reviews

Save 15%. Sign up for Z-mail.