- Home
- /
- Storage & Workspace
- /
- Lockers
- /
- Gear Lockers
- /
- Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 18 in D, 72 in H
Shop Alternate Products
This Product is Discontinued
Lyon
Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 18 in D, 72 in H (Discontinued)
Mfr # DDN5576HDCP
Zoro # G3124067
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 24 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 24 in
- Opening Depth 18 in
Customers Also Purchased
- Brand Lyon
-
MFR #
DDN5576HDCP
-
Zoro #
G3124067
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 24 in |
Opening Depth | 18 in |
Opening Height | 72 in |
Shelf Width | 24 in |
Locker Opening Width | 24 in |
Locker Opening Height | 72 in |
Locker Opening Depth | 18 in |
Overall WxDxH | 24 in x 18 in x 72 in |
Details
Item | Gear Locker |
Locker Configuration | (1) Tier, (1) Wide |
Number of Openings | 1 |
Assembled/Unassembled | Unassembled |
Locker Material | Steel |
Locker Door Type | Ventilated |
Locker Handle Type | Recessed Lift |
Locker Lock Type | Accommodates Built-In Lock or Padlock |
Locker Color Family | Grays |
Color | Gray |
Finish | Powder Coated |
Includes | Door |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Duty Rating | Heavy Duty |
Number of Compartments | 1 |
Frame Assembled | Unassembled |
Number of Hooks | 0 |
Frame Material Material Thickness | 16 ga |
Lock Type | Padlock Hasp |
Back Panel Material Thickness | 18 ga |
Open Front | No |
Locker Door Handle Type | Recessed Lift |
Ventilation Hole Location | Door, Side Panels |
Shelf Material Thickness | 16 ga |
Includes Security Box | No |
Locker Color | Gray |
Number of Shelves | 1 |
Includes Footlocker | No |
Locker Door Material Thickness | 14 ga |
Locker Finish | Powder Coated |
Ventilation Hole Pattern | Diamond |
Frame Material Thickness | 16 ga |
Description
Gear Locker, Frame Assembled Unassembled, Number of Shelves 1, Includes Footlocker No, Includes Security Box No, Locker Color Gray, Number of Compartments 1, Open Front No, Overall Depth 18 in, Overall Height 72 in, Overall Width 24 in, Includes Door, Locker Opening Depth 18 in, Locker Opening Height 72 in, Locker Opening Width 24 in, Lock Type Padlock Hasp, Number of Hooks 0