Lyon
Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 18 in D, 72 in H
- Zoro #: G3124374
- Mfr #: DDN5576HDCPND
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Total: $548.32
Lyon #DDN5576HDCPND Specifications
- Zoro #: G3124374
- Mfr #: DDN5576HDCPND
- Item: Gear Locker
- Overall Width: 24 in
- Overall Depth: 18 in
- Overall Height: 72 in
- Opening Width: 24 in
- Opening Depth: 18 in
- Opening Height: 72 in
- Locker Configuration: (1) Tier, (1) Wide
- Number of Openings: 1
- Assembled/Unassembled: Unassembled
- Locker Material: Steel
- Locker Handle Type: None
- Locker Color Family: Grays
- Color: Gray
- Finish: Powder Coated
- Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
- Shelf Material Thickness: 16 ga
- Back Panel Material Thickness: 18 ga
- Locker Opening Width: 24 in
- Frame Material Material Thickness: 16 ga
- Ventilation Hole Pattern: Diamond
- Open Front: Yes
- Includes Security Box: No
- Number of Compartments: 1
- Includes Footlocker: No
- Shelf Width: 24 in
- Ventilation Hole Location: Side Panels
- Number of Hooks: 0
- Duty Rating: Heavy Duty
- Locker Opening Height: 72 in
- Locker Opening Depth: 18 in
- Overall WxDxH: 24 in x 18 in x 72 in
- Locker Color: Gray
- Number of Shelves: 1
- Frame Assembled: Unassembled
- Locker Finish: Powder Coated
- Locker Door Handle Type: None
- Country of Origin (subject to change): United States
Description
Gear Locker, Unassembled, Locker Configuration (1) Tier, (1) Wide, Number of Openings 1, Opening Width 24 in, Opening Depth 18 in, Opening Height 72 in, Overall Width 24 in, Overall Depth 18 in, Overall Height 72 in, Color Gray, Locker Material Steel, Finish Powder Coated, Locker Handle Type None
Reviews of Lyon #DDN5576HDCPND
Explore more
- Lyon Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 in W, 21 in D, 72 in H YFN5577HDDCLND
- Lyon Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H 7GC50423SU
- Lyon Gear Locker, (1) Tier, (1) Wide, Steel, Blue, Powder Coated Finish, 24 in W, 21 in D, 72 in H 4BN5577HDCPND
- Grove Red Rack, Red Powder-Coat, 20 in D, 72 in H RRWM-8/24
- Hallowell Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Red, Powder Coated Finish, 24 3/4 in W, 22 in D TGBN42(84)-1BC-G-RR-HT
- Bradley Gear Locker, (1) Tier, (1) Wide, HDPE, Beige, Matte Texture Finish, 30 in W, 18 in D, 72 in H LK301872GHM-202
- Bradley Gear Locker, (1) Tier, (1) Wide, HDPE, Beige, Matte Texture Finish, 24 in W, 24 in D, 72 in H LK242472GHM-202
- Lyon Gear Lockers