- Home
- /
- Storage & Workspace
- /
- Lockers
- /
- Gear Lockers
- /
- Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 in W, 21 in D, 72 in H
Shop Alternate Products
This Product is Discontinued
Lyon
Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 in W, 21 in D, 72 in H (Discontinued)
Mfr # YFN5577HDCP
Zoro # G3126079
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 24 in
- Overall Depth 21 in
- Overall Height 72 in
- Opening Width 24 in
- Opening Depth 21 in
Customers Also Purchased
- Brand Lyon
-
MFR #
YFN5577HDCP
-
Zoro #
G3126079
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 21 in |
Overall Height | 72 in |
Opening Width | 24 in |
Opening Depth | 21 in |
Opening Height | 72 in |
Locker Opening Width | 24 in |
Locker Opening Depth | 21 in |
Shelf Width | 24 in |
Locker Opening Height | 72 in |
Overall WxDxH | 24 in x 21 in x 72 in |
Details
Item | Gear Locker |
Locker Configuration | (1) Tier, (1) Wide |
Number of Openings | 1 |
Assembled/Unassembled | Unassembled |
Locker Material | Steel |
Locker Door Type | Ventilated |
Locker Handle Type | Recessed Lift |
Locker Lock Type | Accommodates Built-In Lock or Padlock |
Locker Color Family | Reds/Browns |
Color | Red |
Finish | Powder Coated |
Includes | Door |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Ventilation Hole Pattern | Diamond |
Back Panel Material Thickness | 18 ga |
Locker Color | Red |
Frame Material Material Thickness | 16 ga |
Locker Door Material Thickness | 14 ga |
Number of Hooks | 0 |
Locker Finish | Powder Coated |
Locker Door Handle Type | Recessed Lift |
Includes Footlocker | No |
Number of Shelves | 1 |
Lock Type | Padlock Hasp |
Shelf Material Thickness | 16 ga |
Open Front | No |
Frame Assembled | Unassembled |
Includes Security Box | No |
Duty Rating | Heavy Duty |
Number of Compartments | 1 |
Ventilation Hole Location | Door, Side Panels |
Frame Material Thickness | 16 ga |
Description
Gear Locker, Frame Assembled Unassembled, Number of Shelves 1, Includes Footlocker No, Includes Security Box No, Locker Color Red, Number of Compartments 1, Open Front No, Overall Depth 21 in, Overall Height 72 in, Overall Width 24 in, Includes Door, Locker Opening Depth 21 in, Locker Opening Height 72 in, Locker Opening Width 24 in, Lock Type Padlock Hasp, Number of Hooks 0