- Home
- /
- Storage & Workspace
- /
- Lockers
- /
- Gear Lockers
- /
- Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 in W, 24 in D, 72 in H
Shop Alternate Products
This Product is Discontinued
Lyon
Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 in W, 24 in D, 72 in H (Discontinued)
Mfr # YFN5578WDCL
Zoro # G3124487
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 24 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 24 in
- Opening Depth 24 in
Customers Also Purchased
- Brand Lyon
-
MFR #
YFN5578WDCL
-
Zoro #
G3124487
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 24 in |
Opening Depth | 24 in |
Opening Height | 72 in |
Locker Opening Depth | 24 in |
Security Box Height | 12 in |
Security Box Depth | 12 in |
Shelf Width | 24 in |
Footlocker Height | 18 in |
Locker Opening Width | 24 in |
Locker Opening Height | 72 in |
Overall WxDxH | 24 in x 24 in x 72 in |
Details
Item | Gear Locker |
Locker Configuration | (1) Tier, (1) Wide |
Number of Openings | 1 |
Assembled/Unassembled | Assembled |
Locker Material | Steel |
Locker Door Type | Ventilated |
Locker Handle Type | Recessed Lift |
Locker Lock Type | Accommodates Built-In Lock or Padlock |
Locker Color Family | Reds/Browns |
Color | Red |
Finish | Powder Coated |
Includes | Door |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Ventilation Hole Pattern | Diamond |
Includes Locks | Yes |
Locker Color | Red |
Method of Construction | Welded |
Lock Type | Padlock Hasp |
Open Front | No |
Ventilation Hole Location | Door, Side Panels |
Frame Assembled | Assembled |
Locker Door Material Thickness | 14 ga |
Includes Hanging Rod | No |
Duty Rating | Heavy Duty |
Number of Hooks | 0 |
Back Panel Material Thickness | 18 ga |
Includes Footlocker | Yes |
Includes Security Box | Yes |
Number of Shelves | 1 |
Number of Compartments | 1 |
Shelf Material Thickness | 16 ga |
Includes Keys | Yes |
Frame Material Material Thickness | 16 ga |
Locker Finish | Powder Coated |
Security Box Location | Top Compartment |
Locker Door Handle Type | Recessed Lift |
Frame Material Thickness | 16 ga |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod No, Includes Security Box Yes, Locker Color Red, Number of Compartments 1, Open Front No, Overall Depth 24 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Height 18 in, Includes Door, Includes Keys Yes, Includes Locks Yes, Locker Opening Depth 24 in, Locker Opening Height 72 in, Locker Opening Width 24 in, Lock Type Padlock Hasp