Lyon
Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H
- Zoro #: G6667442
- Mfr #: DDS6845301011I
Key Features
- Cabinet Style: Drawer
- Overall Width: 44-3/8 in
- Color: Dove Gray
- Number of Drawers: 9
- Overall Height: 59-1/4 in
- Item: Modular Drawer Storage Cabinet
$3,346.51
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $3,346.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lyon
- MFR #DDS6845301011I
- Zoro #G6667442
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 44-3/8 in |
Overall Height | 59-1/4 in |
Details
Cabinet Style | Drawer |
Color | Dove Gray |
Number of Drawers | 9 |
Item | Modular Drawer Storage Cabinet |
Description
Cabinet,Eye Level,Dove Gray,9 Drawers
Reviews of Lyon #DDS6845301011I
Explore more
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1121
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 64 in H, Stationary DD1147
- LYON Storage Cabinet, 48 in W, 78 in H DD1280
- LYON Storage Cabinet, 48 in W, 78 in H DD1231
- LYON Storage Cabinet, 48 in W, 78 in H DD1231SU
- LYON Storage Cabinet, 36 in W, 78 in H DD1299
- LYON Storage Cabinet, 36 in W, 78 in H DD1286
- LYON Storage Cabinet, 48 in W, 78 in H DD1232SU
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUELLG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD2442 LIGHT GREY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214ELLG
- Lyon Industrial Storage Cabinets