Lyon
Shelf, 20 ga, Steel, Load Capacity 850 lb
Mfr # DDJ1021171
Zoro # G3151796
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 1 1/2 in
- Shelving Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDJ1021171
- Zoro # G3151796
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 1 1/2 in |
Thickness | 1 1/2 in |
Details
Item | Shelf |
Color | Gray |
Shelving Material | Steel |
Shelf Capacity | 800 lb |
Finish | Powder Coated |
Shelf Style | Solid |
Shelving Gauge | 20 |
Finish - Shelving and Racks | Powder Coated |
Material | Steel |
Includes | (4) Shelf Clips |
Gauge | 20 ga |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Load Capacity | 850 lb |
Includes Mounting Hardware | Yes |
Mounting Hardware Required | No |
Description
Shelf, Powder Coated, Steel, 20 ga, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 36 in, Thickness 1 1/2 in, Load Capacity 850 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Includes Mounting Hardware Yes, Mounting Hardware Required No, Mounting Type Boltless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- AMGOOD 12 in. x 30 in. Stainless Steel Wall Shelf (AMG WS-1230)
- JAMCO Combo Drawer Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Black, 2 Shelves (HU248BL)
- LYON Bench, Locker Room (PP5794)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LYON Bulk Shelf Level (DD66023)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- LYON Steel, Clip Adjustable Shelving (DD8343SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8042SH)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8041SX)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3624-5HG)