KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sit/Stand Stool, Height Range 23-1/2" to 33-1/2", Polyurethane

LYON| Zoro #: G1910011| Mfr #: NF2092N

$380.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seat Material: Polyurethane
Color: Black
Base Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910011 Mfr #: NF2092N
Seat Material: PolyurethaneColor: Black
Base Material: SteelBackrest: No
Weight Capacity: 250 lb.Assembled: No
Seat Height Range: 23-1/2" to 33-1/2"Item: Sit/Stand Stool
Green Certification or Other Recognition: GREENGUARD GoldFeatures: Rotating and Pivoting Seat
Overall Height: 36"Seat Depth: 8"
Standards: -Seat Width: 12"
Country of Origin (subject to change): United States

Description

Sit/Stand Stool, No, Weight Capacity 250 lb., Seat Width 12 In., Seat Depth 8 In., Seat Height Range 23-1/2 In. to 33-1/2 In., Overall Height 36 In., Color Black, Seat Material Polyurethane, Base Material Steel, Features Rotating and Pivoting Seat, No, - Standards, Green Certification or Other Recognition GREENGUARD Gold

Reviews