Gift buying made easy: Shop Zoro.com Gift Certificates

Round Stool, Height Range 15-1/2" to 20-1/2", Polyurethane Black

LYON| Zoro #: G2215997| Mfr #: NF2087N

$326.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2215997 Mfr #: NF2087N
Seat Material: PolyurethaneCaster Type: Swivel
Seat Height Range: 15-1/2 to 20-1/2"Item: Round Stool
Weight Capacity: 250 lb.Features: Tool Trolley
Color: BlackSeat Width: 13-1/2"
Backrest: NoNumber of Casters: 5
Country of Origin (subject to change): Taiwan

Product Description

Round Stool, No, Weight Capacity 250 lb., Seat Width 13-1/2 In., Seat Height Range 15-1/2 to 20-1/2 In., Color Black, Seat Material Polyurethane, Number of Casters 5, Caster Type Swivel, Features Tool Trolley

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.