Lyon
Storage Cabinet, 36 in W, 78 in H
- Zoro #: G006171374
- Mfr #: DD1285
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Light Duty
- Overall Width: 36 in
- Number of Shelves: 1
- Overall Height: 78 in
- Item: Storage Cabinet
- Door Locking Points: 3
- Load Capacity per Shelf: 110 lb
- Includes: (2) Keys, Chrome Plated Handle with Grooved Key Lock, Full Width Shelf with Coat Rod
$756.82
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $756.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyon #DD1285 Specifications
- Zoro #: G006171374
- Mfr #: DD1285
- Duty Rating: Light Duty
- Overall Width: 36 in
- Number of Shelves: 1
- Overall Height: 78 in
- Item: Storage Cabinet
- Door Locking Points: 3
- Load Capacity per Shelf: 110 lb
- Includes: (2) Keys, Chrome Plated Handle with Grooved Key Lock, Full Width Shelf with Coat Rod
- Shelf WxD: 36 in x 18 in
- Method of Construction: Bolted, Nuts
- Number of Doors: 2
- Cabinet Storage Components: Hanging Rods
- Body Panel Type: Solid
- Shelf Depth: 18 in
- Base Type: Frame
- Panel Material Thickness: 0.916666666 ga
- Overall Depth: 18 in
- Cabinet Finish: Powder Coated
- Mobility: Stationary
- Shelf Adjustability: Adjustable
- Number of Keys: 2
- Overall Load Capacity: 110 lb
- Product Type: Wardrobe Cabinet
- Includes Hanging Rod: Yes
- Frame Assembled: Assembled
- For Use Indoors/Outdoors: No
- Includes Keys: Yes
- For Use Outdoors: No
- Door Handle Type: Turn Handle
- Audit Trail Storage: No
- Country of Origin (subject to change): China
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Metal, Cabinet Storage Components Hanging Rods, Door Handle Type Turn Handle, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 110 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage No
Reviews of Lyon #DD1285
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYON Storage Cabinet, 48 in W, 78 in H DD1233
- LYON Storage Cabinet, 36 in W, 78 in H DD1299
- LYON Storage Cabinet, 48 in W, 78 in H DD1233SU
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1115
- LYON Storage Cabinet, 36 in W, 78 in H DD1290
- LYON 14 ga. ga. Steel Storage Cabinet, 24 in W, 78 in H, Stationary DD1130
- LYON Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H DDS6845301011I
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618DHBK
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary 35-BC-243-2DB-FLP
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AF-361-C
- LABCONCO Protector 36In. Ada Standard Storage Cab 9904700
- Lyon Industrial Storage Cabinets