- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- Storage Cabinet, 36 in W, 78 in H
Shop Alternate Products
This Product is Discontinued
Lyon
Storage Cabinet, 36 in W, 78 in H (Discontinued)
Mfr # DD1286
Zoro # G406171370
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Duty Rating Light Duty
- Overall Width 36 in
- Door Type Solid
- Number of Shelves 1
- Overall Height 78 in
Customers Also Purchased
- Brand Lyon
-
MFR #
DD1286
-
Zoro #
G406171370
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Shelf WxD | 36 in x 18 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Depth | 18 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Overall Depth | 18 in |
Overall WxD | 36 in x 18 in |
Shelf Width | 36 in |
Details
Duty Rating | Light Duty |
Door Type | Solid |
Number of Shelves | 1 |
Item | Storage Cabinet |
Lock Type | Keyed |
Load Capacity per Shelf | 110 lb |
Method of Construction | Bolted, Nuts |
Cabinet Storage Components | Hanging Rods |
Number of Doors | 2 |
Includes | (2) Keys, Chrome Plated Handle with Grooved Key Lock, Full Width Shelf with Coat Rod |
Door Locking Points | 3 |
Body Panel Type | Solid |
Panel Material Thickness | 0.916666666 ga |
Base Type | Frame |
Mobility | Stationary |
For Use Indoors/Outdoors | No |
Shelf Adjustability | Adjustable |
Includes Keys | Yes |
Door Handle Type | Turn Handle |
Number of Keys | 2 |
Overall Load Capacity | 110 lb |
Audit Trail Storage | No |
Frame Assembled | Unassembled |
Includes Hanging Rod | Yes |
For Use Outdoors | No |
Product Type | Wardrobe Cabinet |
Cabinet Finish | Powder Coated |
Number of Shelves and Adjustability | 1 Adjustable Shelf |
Door Handle/Lock Type | Turn Handle Handle & Keyed |
Cabinet Finish/Material | Powder Coated Metal |
Color Family | Gray |
Door Opening | 180 Degrees |
Cabinet Color | Gray |
Cabinet Material | Metal |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Metal, Cabinet Storage Components Hanging Rods, Door Handle Type Turn Handle, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 110 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage No