Lyon
Storage Cabinet, 36 in W, 78 in H
- Zoro #: G206171372
- Mfr #: DD1288
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Light Duty
- Overall Width: 36 in
- Number of Shelves: 4
- Overall Height: 78 in
- Item: Storage Cabinet
- Shelf WxD: 36 in x 18 in
- Includes: (1) Full Width Shelf, (1) Partition with Coat Rod Chrome Plated Handle with Grooved Key Lock, (2) Keys, (4) Half Width Shelves
- Door Locking Points: 3
$873.54
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Subtotal: $873.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyon #DD1288 Specifications
- Zoro #: G206171372
- Mfr #: DD1288
- Duty Rating: Light Duty
- Overall Width: 36 in
- Number of Shelves: 4
- Overall Height: 78 in
- Item: Storage Cabinet
- Shelf WxD: 36 in x 18 in
- Includes: (1) Full Width Shelf, (1) Partition with Coat Rod Chrome Plated Handle with Grooved Key Lock, (2) Keys, (4) Half Width Shelves
- Door Locking Points: 3
- Number of Doors: 2
- Cabinet Storage Components: Hanging Rods, Shelves
- Method of Construction: Bolted, Nuts
- Load Capacity per Shelf: 75 lb
- Shelf Depth: 18 in
- Base Type: Frame
- Body Panel Type: Solid
- Panel Material Thickness: 0.916666666 ga
- For Use Indoors/Outdoors: No
- For Use Outdoors: No
- Frame Assembled: Assembled
- Mobility: Stationary
- Number of Keys: 2
- Door Handle Type: Turn Handle
- Product Type: Storage Cabinet
- Shelf Adjustability: Adjustable
- Overall Depth: 18 in
- Cabinet Finish: Powder Coated
- Overall Load Capacity: 110 lb
- Includes Hanging Rod: Yes
- Audit Trail Storage: No
- Includes Keys: Yes
- Country of Origin (subject to change): China
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Metal, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Turn Handle, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 75 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage No
Reviews of Lyon #DD1288
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYON Storage Cabinet, 36 in W, 78 in H DD1299
- LYON Storage Cabinet, 48 in W, 78 in H DD1280
- LYON Storage Cabinet, 48 in W, 78 in H DD1231
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary DD1148
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary DD1115
- LYON Storage Cabinet, 48 in W, 78 in H DD1233SU
- LYON Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H DDS6845301011I
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELMG
- LYON Storage Cabinet, 36 in W, 78 in H DD1295
- GLOBAL EQUIPMENT Counter Height Cabinet Easy Assembly 36x24x42 Gray 269872GY
- GLOBAL EQUIPMENT Locking Storage Cabinet 36x18x72, 24 YL Stacking Bins, 6 Shelf Unassembled 500139
- Lyon Industrial Storage Cabinets